For detailed information, other images and documents, please select individual articles from the following table.
Quick-action coupling with comfort connection series 2000 for Würth PU hoses
Register now and access more than 20,000 products
Variants
Register now and access more than 20,000 products
- High flow rates of up to 2,100 l/min and a maximum working pressure of 16 bar ensure optimum compressed air supply and full performance of the compressed air consumers - for higher productivity and lower energy costs
- Ergonomically shaped locking sleeve ensures a secure grip and prevents the component slipping off
- The low coupling force allows one-handed operation and requires minimal force for easy, fast and safe coupling and decoupling
- Airtight connections ensure low energy use and high efficiency
- Hardened locking sleeves for maximum load capacity and long service life
- Exposed surfaces are chrome plated, nickel plated or zinc plated and offer high corrosion resistance and protection even under demanding conditions
- The 2000 series fittings comply with the Euro standard, have a nominal diameter of 7.6 mm and are compatible with other pneumatic fittings due to the Euro profile
- Material: steel
Unscrew locking sleeve and push over the hose.
Then slide hose up over grommet as far as possible while twisting back and forth slightly.
Then screw on the locking bush as far as possible.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!