For detailed information, other images and documents, please select individual articles from the following table.
Clamping mandrel with quick-change function
Suitable for 1, 2, and 4-groove systems for quickly and easily replacing the burnishing roller.
Register now and access more than 20,000 products
Variants
Register now and access more than 20,000 products
Can be used on 1, 2, and 4-groove systems
The tongue and groove system enables flexible use.
No damage to the component when working at an angle
The felt Roloc disc prevents unwanted damage.
0673 23 50.
0672 919 080/100/180/280/400.
0672 929 080/180/280.
0672 939 080/180.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!