For detailed information, other images and documents, please select individual articles from the following table.
ECCENTRIC POLISHING MACHINE EPM 50-150 CLASSIC
Compact and high-performance, for quick and easy removal of scratches and swirls with a high level of efficiency in polishing.
Register now and access more than 20,000 products
Variants
Register now and access more than 20,000 products
Variable speed
Flexibility for a wide variety of applications
Lock-on Button
Less fatigue for the operator
Built-in speed stabilizer
Ensuring constant speed output
Soft start
Eliminates wax and compound splash
"Innovative low vibration technology” due to the precisely balanced spindle and gear system.
Reducing vibration in the machine when being used.
Angled grip hood
Rubberised, for a more comfortable operation
*LONG THROW: The amount that the pad swings out from the center of the machine is called “throw”. The extended throw of a high-action polisher creates more friction and action against the paint surface
Included accessory
- Hook and Loop backing plate included
Replacement part
- Carbon brushes for 240v motor - 5817 042 039 - 1Pr.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!