For detailed information, other images and documents, please select individual articles from the following table.
Inch ratchet combination wrench With POWERDRIV® drive
Straight, slim shape, ZEBRA® professional-quality tool
Register now and access more than 20,000 products
Variants
Register now and access more than 20,000 products
Special tool with box-end and open-end wrench
- The extremely strong open end inclined by 15° loosens even seized screws
- Narrow open end and box end for working in confined spaces, with arc swing of 5°
- For fast and effortless tightening, the box end is finely toothed with 72 teeth
- To change the direction of rotation, the wrench is simply turned over
- The versatile usability reduces costs of replacement and storage
Particularly high quality for a long service life
- With proven chromium-vanadium steel
- The surfaces are chrome-plated and have a satin matt finish, which ensures a secure grip even with oily hands
- The surface provides lasting resistance against rust and ensures a far longer than average service life
- The long-term usability of the ratchet combination wrench reduces costs of replacement and storage
Please note: these spanners carry a maximum torque rating, which should be observed at all times.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!