For detailed information, other images and documents, please select individual articles from the following table.
Metric and inch ratcheting double box-end wrench Special tool assortment with 32 pieces
ZEBRA® professional-quality tool for use in confined spaces
Register now and access more than 20,000 products
Variants
Register now and access more than 20,000 products
Extensive assortment of special wrenches
- Ultra-slim tools for hard-to-reach areas
- Clever basic equipment for the workshop and mobile use
- Ratcheting wrench with special offset, low height and optimised working length of 110 mm or 200 mm. Especially suitable for tight spaces, e.g. door hinges, engine compartments and toothed-belt covers
- The finely toothed ratcheting wrench enables operation in the tightest of spaces with quick, one-handed switching between clockwise and anti-clockwise rotation
- Can be used with bits and sockets: Dual-function special ratchet with 1/4 inch and 10 mm chuck
- Bits for TX, slotted, PH, hexagon socket and triple square
- Metric sockets
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!