For detailed information, other images and documents, please select individual articles from the following table.
Double ring ratchet wrench set
32 pieces. Special tool assortment for use in confined spaces.
Exclusively for registered customers
Register now and access more than 20,000 products

Variants
Exclusively for registered customers
Register now and access more than 20,000 products
Contents: 32 pieces
- Double-end ratchet spanner 1/4 inch – 10 mm, 200 mm
- Double-end ratchet spanner 1/4 inch – 10 mm, 110 mm
- Adapter 10 mm x 1/4 inch
- 4 bits 1/4 inch, TX: TX 15, 20, 25, 27
- 2 bits 1/4 inch, slotted: 5.5 mm, 8.0 mm
- 3 bits 1/4 inch, for hexagon socket: Size 4, 5, 6 mm
- 3 bits 1/4 inch, PH: PH 1, 2, 3
- 4 bits 10 mm, TX: TX 30, 40, 45
- 3 bits 10 mm, triple square: M 5, 6, 8
- 2 bits 10 mm, for hexagon socket: Size 7, 8 mm
- 9 socket wrench inserts 1/4 inch: Size 6, 7, 8, 9, 10, 11, 12, 13, 14 mm
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!