For detailed information, other images and documents, please select individual articles from the following table.
1/4 INCH MINI RATCHET SPANNER SET LIMITED EDITION 31PC
Equipped with mini versions of popular sockets, ¼” bits and reversable double-ring ratchet for use in tight spaces
Register now and access more than 20,000 products
Variants
Register now and access more than 20,000 products
Compact and sturdy set
- Foam insert in a carbon finish with individual sizes printed allowing for easy identification of parts
- Supplied in a limited-edition Wurth Australia 2025 branded, compact, durable metal case for easy transporting and storage
Contents of the set include
- Single-hex gloss black finish 18mm long ¼” sockets: 5mm, 6mm, 7mm, 8mm, 9mm, 10mm, 11mm, 12mm, 13mm and 14mm
- Chrome finish 18mm long ¼” drive bits: Hex 3mm, Hex 4mm, Hex 5mm and Hex 6mm, TX10, TX15, TX20, TX25, TX27, TX30 and TX40, PH0, PH1, 2 x PH2, PZ0, PZ1, PZ2, SLT 4.0, SLT 6.0
- Reversable double-ring ratchet with a gloss black finish 115mm long. 1/4” ratchet on one end and 11mm ratchet on the other.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!