Welcome to Würth Australia

More than 20,000 products

All major credit cards accepted

450+ Sales Representatives

Toll free 1300 65 77 65

ERGOPOWER ROTATING PENLIGHT
ERGOPOWER ROTATING PENLIGHT - 1
ERGOPOWER ROTATING PENLIGHT - 2

For detailed information, other images and documents, please select individual articles from the following table.

ERGOPOWER ROTATING PENLIGHT

Compact, lightweight penlight/flashlight with magnet and clip, designed for heavy-duty use
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
Slim and sturdy design


  • Durable aluminium housing

  • ⌀19mm torch head. ⌀17mm torch body. Total length 160 mm

  • The metal clip is easy to attach to a pocket

  • Strong magnet at the base to attach to any steel surface

  • 90° rotatable head

  • Battery level LED indicator

  • Ingress protection: IP65

  • Impact resistance: IK08

  • Charging via USB-A/USB-C charging cable


Exchangeable Würth Li-ion battery


  • Allowing for quick battery change for longer operating times



2 brightness settings with memory function


  • High: 350lm (~2.5hrs)

  • Low: 50lm (~8hrs)

  • Beam distance of 60 m


Suitable for various environmental conditions


  • Dust-proof, water-resistant and impact-resistant defined by the IP65 and IK08

  • Impact/drop-resistant for up to 2m (if dropped up to 6 times) according to ANSI/NEMA.FL 1-2009 Standard


Supplied with USB-A/USB-C charging cable and 3.7V 750 mAh Li-ion battery

1 Year Warranty