Welcome to Würth Australia

More than 20,000 products

All major credit cards accepted

450+ Sales Representatives

Toll free 1300 65 77 65

Resettable fuse ATO

The images are examples. For detailed information, other images and documents, please select individual articles from the following table.

Resettable fuse ATO

For non-stop operation (fixed installation)

  • Max. nominal voltage: 32 V/DC
  • Min./max. operating temperature: -40 to 85 °C
  • Surface of the contacts: Tin plated

See product details

Available in 8 versions

Prices for customers after login

Exclusively for registered customers

Register now and access more than 20,000 products

Variants

You can refine your search by selecting different attributes

Art.-no. Max. current Colour Max. nominal voltage Min./max. operating temperature Quantity PU
Price/PU
0731100110
10 A Red 32 V/DC -40 to 85 °C
0731100107
7.5 A Brown 32 V/DC -40 to 85 °C
0731100125
25 A White 32 V/DC -40 to 85 °C
0731100120
20 A Yellow 32 V/DC -40 to 85 °C
0731100115
15 A Blue 32 V/DC -40 to 85 °C
0731100130
30 A Light green 32 V/DC -40 to 85 °C
0731100140
40 A Orange 32 V/DC -40 to 85 °C
0731100105
5 A Light brown 32 V/DC -40 to 85 °C
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
Colour-coded thermal trip switch



Easy to reset by hand


using red reset switch



No costly downtime


Eliminates need to change fuses in defective circuits

Notice

The reset button must not be blocked. Reset button and hand trigger may only be actuated in the de-energised state.