The images are examples. For detailed information, other images and documents, please select individual articles from the following table.
Register now and access more than 20,000 products
Variants
Register now and access more than 20,000 products
Can be used with ECE admission without a special permit
In accordance with ECE 104
Self-adhesive
Very thin, single-layer film:
- Not damaged by water, petrol, or high-pressure cleaning
- Easy to bond around corners
- Edges do not need to be sealed separately
• Aggressive high tack pressure sensitive adhesive with excellent bonding properties
• Easy to cut and fit
• Outstanding night-time visibility
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!