For detailed information, other images and documents, please select individual articles from the following table.
HES 510 N rivet nut setting pliers
Manual rivet nut setting pliers with twisted rod and quick-change system for working with rivet nuts (M5-M10) and rivet bolts (M5-M8)
Register now and access more than 20,000 products
Variants
Register now and access more than 20,000 products
Easy changing of the rivet nut mandrels
Quick-change system enables easy and fast changing of the rivet nut mandrels
Easily and quickly find the correct rivet nut mandrel
The rivet nut mandrels are colour coded
Simple stroke adjustment with precise stroke display
The stroke can be adjusted by turning the rivet nut mandrel holder
Comfortable and clean working
- The ergonomic design of the hand lever means little effort when working
- The rivet nut mandrels are pre-assembled on the hand levers and can be changed using the supplied installation wrench
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!