Welcome to Würth Australia

More than 20,000 products

All major credit cards accepted

450+ Sales Representatives

Toll free 1300 65 77 65

Rust remover Rost-Off

The images are examples. For detailed information, other images and documents, please select individual articles from the following table.

Rust remover Rost-Off

High-quality rust remover

See product details

Available in 3 versions
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
High capillary activity


  • Optimum creeping properties produce a high degree of rust penetration, i.e. even stubborn, rusted-on screw connections are removed


Optimum rust removal


  • Penetrates rust and loosens seized screws and bolts


Excellent water displacement


  • Displaces and penetrates moisture, e.g. in the case of contact difficulties


Corrosion protection additives for optimum corrosion protection


  • Provides lasting protection against further corrosion


Resin- and acid-free



Silicone-free



Compatible with rubber and seals

Notice

This information is only a recommendation based on our experience. Check material compatibility on an invisible area if necessary.

The usage instructions are recommendations based on the tests we have conducted and our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee consistent quality of our products. We reserve the right to make technical changes and further develop products.