Welcome to Würth Australia

More than 20,000 products

All major credit cards accepted

450+ Sales Representatives

Toll free 1300 65 77 65

Cap nut SAE J483, 18-8 stainless steel, UNC (comparable with ISO metric thread)
Cap nut SAE J483, 18-8 stainless steel, UNC (comparable with ISO metric thread) - 1
Cap nut SAE J483, 18-8 stainless steel, UNC (comparable with ISO metric thread) - 2

For detailed information, other images and documents, please select individual articles from the following table.

Cap nut SAE J483, 18-8 stainless steel, UNC (comparable with ISO metric thread)

See product details

Available in 4 versions
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
1 INCH (in) = 25.4 mm



18-8 is comparable with an A2 stainless steel.


Note:
0.189 inches is 3/16 in