Welcome to Würth Australia

More than 15,000 products

All major credit cards accepted

450+ Sales Representatives

Toll free 1300 65 77 65

Nail anchor SHARK® Hammer type DS A2
Nail anchor SHARK<SUP>® </SUP>Hammer type DS A2 - 1
Nail anchor SHARK<SUP>® </SUP>Hammer type DS A2 - 2

The images are examples. For detailed information, other images and documents, please select individual articles from the following table.

Nail anchor SHARK® Hammer type DS A2

With fast assembly and proven performance, this product offers an all-round solution for fastening light loads using in-place installation. Wall plug body with countersunk collar, nail made from A2 stainless steel with sealing washer

  • Anchor diameter: 6 mm
  • Embedding depth (h nom): 30 mm
  • Nominal drill-bit diameter (d 0): 6 mm
  • Drill hole depth (h 1): 35 mm
  • Hole diameter in component (d f): 6.5 mm
  • Material of the nail: Stainless steel A2
  • Internal drive: Z2

See product details

Available in 5 versions

Prices for customers after login

Exclusively for registered customers

Register now and access more than 15,000 products

Variants

You can refine your search by selecting different attributes

Art.-no. Anchor length (l) Max. attachment height (t fix) Surface Washer diameter Quantity PU
price/PU
5906376401
40 mm 10 mm Plain 15 mm
100 pcs
5906376402
40 mm 20 mm Plain 20 mm
100 pcs
5906376601
60 mm 30 mm Plain 15 mm
100 pcs
5906376801
80 mm 50 mm Plain 15 mm
100 pcs
5906386401
40 mm 10 mm Copper plated 15 mm
100 pcs
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
Register now and access more than 15,000 products

Call customer service: 1300 65 77 65

Prices for customers after login

  • Quick, cost-effective installation

  • Can be removed via drive in screw head

  • Pre-assembled with matching screw and sealing washer

  • Suitable for in-place installation

  • Defined integrated hammer-in stop prevents premature expansion

  • For countersunk and protruding finish

  • Resistant to UV rays

  • Rot-resistant (plastic anchor made of high-quality polyamide)

  • Halogen-free