For detailed information, other images and documents, please select individual articles from the following table.
Sabre saw blade, wood, one star For hardwood and softwood
For rough cuts in hardwood and softwood
Register now and access more than 20,000 products
Variants
Register now and access more than 20,000 products
- Features a coarse tooth pitch of 8.5 mm, enabling machining of materials with a thickness of up to 100 mm.
Further technical information can be found on the packaging of the product.
| Applications | |||
| Article number | Application feature | Material | Material thickness |
| 060803019 | Particularly suitable for | Compact and hard wood, soft and light wood | 20 to 100 mm |
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!