Safety test tip Fine fibre tips
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
- Slim stainless steel tips, rigid
- With tip protective cap, also for tapping at individual IC legs (2.54 mm spacing)
- Rated voltage: 1000 V CAT III
- Can be attached to all spring-loaded 4-mm connectors
- Supply scope: one red and one black test tip
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!