For detailed information, other images and documents, please select individual articles from the following table.
Screw extractor set, short 10 pieces
The problem solver for stripped or rusted hexagon socket and TX screws, Can often also be used for similar drives.
Exclusively for registered customers
Register now and access more than 20,000 products
Variants
Exclusively for registered customers
Register now and access more than 20,000 products
Features
- Precision-manufactured conical spiral profile
- 13 mm hexagon drive for sockets and socket wrenches
- Spreading limited by collar
- Supplied in metal box with high-quality foam insert with clamping effect
Ideal for use in hard-to-reach places
thanks to short design
Huge savings of time
as no drilling out or welding is necessary
Limited spreading
thanks to collar
Extractors are solutions for rusted, stripped or damaged nuts or screw heads. A general distinction is drawn between interior and exterior application. Internal application is ideal for handling hexagon socket screws or TX screws. External application is primarily suitable for hexagon head profiles.
Select a suitable extractor and drive it into the screw using a 13 mm socket and ratchet. The aggressive conical spiral of the extractor bites securely into the screw material and enables it to be safely extracted. Also suitable for extracting broken-off bolts and screws. Spot drill the broken-off bolt or screw. Enlarge the bore by half a millimetre up to Ø 6 mm. Enlarge the bore Ø 8–14 mm by one millimetre. Select a suitable extractor, screw it into the drilled hole and subsequently extract the screw or bolt.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!