For detailed information, other images and documents, please select individual articles from the following table.
Machine tap assortment Steel through hole M3-M12, 14 pieces
Consisting of precision twist drills and through hole screw taps for machining long-chipping, non-alloyed steels up to a strength of 850 N/mm². Available in ORSY® system cassette.
Register now and access more than 20,000 products
Variants
Register now and access more than 20,000 products
Twist drill bit
- Optimised cross thinning for 20% lower infeed force as well as quicker progress and a more gentle way of working
- Optimised split point for precise tapping without centring, even on curved surfaces
- Very precise point grinding for precise boreholes
- Vaporised surface for excellent adhesive properties of cooling lubricants and a reduced tendency towards the build-up of material deposits
Machine tap
Rake precisely tailored to steel materials
Suitable for the ORSY® system, compact and practical system cassette with useful details, such as stackability, optimised joint and simple opening
- Sufficient coolant and lubricant must be added during drilling and when cutting threads
- For further information, please refer to the individual products.
Before reversing the screw tap, make sure to remove the spiral point of the tool fully out of the drill hole. Failure to do so may cause cutting edges to chip or the tool to break.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!