For detailed information, other images and documents, please select individual articles from the following table.
Machine tap assortment Stainless steel through hole M3-M12, 14 pieces
Consisting of precision twist drills and green ring through hole screw taps for processing alloyed and high-alloyed steels (stainless steels), as well as rust-resistant and acid-resistant steels. Also suitable for processing conventional steel materials up to a strength of 850 N/mm². Available in ORSY® system cassette.
Register now and access more than 20,000 products

Variants
Register now and access more than 20,000 products
Twist drill bit
- Large chip spaces and small core for quick drilling with perfect chip removal
- Very precise point geometry for accurate drill holes, ideal for core drill holes
Machine tap
Tool geometry precisely tailored to stainless steel with increased clearance angle
Suitable for the ORSY® system, compact and practical system cassette with useful details, such as stackability, optimised joint and simple opening
- Sufficient coolant and lubricant must be added during drilling and when cutting threads
- For further information, please refer to the individual products.
Before reversing the screw tap, make sure to remove the spiral point of the tool fully out of the drill hole. Failure to do so may cause cutting edges to chip or the tool to break.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!