Welcome to Würth Australia | Welcoming all customers

More than 20,000 products

All major credit cards accepted

450+ Sales Representatives

Toll free 1300 65 77 65

Machine tap assortment Steel VaryTap blind hole M3-M12 14 pcs
Machine tap assortment Steel VaryTap blind hole M3-M12 14 pcs - 1
Machine tap assortment Steel VaryTap blind hole M3-M12 14 pcs - 2
Machine tap assortment Steel VaryTap blind hole M3-M12 14 pcs - 3
Machine tap assortment Steel VaryTap blind hole M3-M12 14 pcs - 4
Machine tap assortment Steel VaryTap blind hole M3-M12 14 pcs - 5
Machine tap assortment Steel VaryTap blind hole M3-M12 14 pcs - 6
Machine tap assortment Steel VaryTap blind hole M3-M12 14 pcs - 7
Machine tap assortment Steel VaryTap blind hole M3-M12 14 pcs - 8
Machine tap assortment Steel VaryTap blind hole M3-M12 14 pcs - 9

For detailed information, other images and documents, please select individual articles from the following table.

Machine tap assortment Steel VaryTap blind hole M3-M12 14 pcs

Consisting of precision twist drill bits and blind-hole screw taps for general, wide-ranging applications in steels up to a strength of 850 N/mm². Available in the ORSY® system cassette.
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
Twist drill bit


  • Optimised split point design for 20 % lower infeed force as well as quicker progress and a more gentle way of working

  • Optimised split point design for precise drilling without centring, even on curved surfaces

  • Very precise point geometry for accurate drill holes

  • Vaporised surface for excellent adhesive properties of cooling lubricants and a reduced tendency towards the buildup of material deposits


Machine tap


  • Newly developed Vario geometry prevents chip accumulation

  • Optimised cutting edge preparation thanks to multi-stage finishing process for excellent chip removal and perfectly true-to-the-gauge threads

  • Reduced risk of chipping on the tool during return thanks to angled threaded part

  • Rake precisely tailored to steel materials

  • Up to 30 % longer service life than conventional plain machine taps


Suitable for the ORSY® system, compact and practical system cassette with useful details, such as stackability, optimised joint and simple opening

Notice
  • Sufficient coolant and lubricant must be added during drilling and when cutting threads.

  • For further information, please refer to the individual products.