For detailed information, other images and documents, please select individual articles from the following table.
Screwdriver, 1/4 inch With quick-change chuck and flexible shaft
Round shank with flexible shaft and bright nickel-plated head
Register now and access more than 20,000 products
Variants
Register now and access more than 20,000 products
More flexibility? Not a problem
- Ideal for hard-to-reach areas or confined spaces thanks to the flexible shaft
- Simple to use thanks to the quick-change chuck for easy bit changeovers
- Particularly durable thanks to the bright nickel-plated head
- 6.3 mm tip in accordance with DIN 3126-D with bit holder
Quality you can feel
- 2C handle for effortless working
- Handle features flattened sides for improved power transmission, enabling efficient working
- Quick and easy identification thanks to the shank symbol and shank size on the end of the handle
For use with hexagon bits
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!