Welcome to Würth Australia | Welcoming all customers

More than 20,000 products

All major credit cards accepted

450+ Sales Representatives

Toll free 1300 65 77 65

Short screwdriver with AW tip
Short screwdriver with AW tip - 1
Short screwdriver with AW tip - 2
Short screwdriver with AW tip - 3
Short screwdriver with AW tip - 4
Short screwdriver with AW tip - 5

For detailed information, other images and documents, please select individual articles from the following table.

Short screwdriver with AW tip

AW tip sits securely in the screw head offering effective protection against slipping (cam out).
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
  • With short shank for effortless access to hard-to-reach places.

  • AW tip system ensures better power transmission, long service life and optimal centring.

  • The particularly robust hexagon shank is matt chrome plated and therefore protected against corrosion.

  • Black Point tip for the best possible fit in the screw.

  • You can find the right size immediately due to the colour coding.

  • Ergonomic and fatigue-free work is possible with the 2-component handle with soft outer material and optimal power transmission via the flat sides.

  • With the drive symbol and width across flats marked on the handle, you can find the right screwdriver immediately.