For detailed information, other images and documents, please select individual articles from the following table.
Screw tap assortment Through hole, stainless steel, M3-M12, 14 pieces
Consisting of precision twist drill bits and through-hole screw taps with green ring, for processing alloyed and high-alloyed steels (stainless steels), as well as rust- and acid-resistant steels. Also suitable for machining conventional steels up to a strength of 850 N/mm².
Register now and access more than 20,000 products
Variants
Register now and access more than 20,000 products
Twist drill bit
- Large chip spaces and small core for fast drilling with optimal chip removal
- Very precise tip geometry for precision drilling; ideal for core drill holes
Machine thread former
Tool geometry precisely tailored to stainless steel with increased clearance angle
- Sufficient coolant and lubricant must be added during drilling and thread cutting.
- For the tool/material assignments, see the overview tables.
- For further information, see the individual products.
Before reversing the screw tap, the entire spiral tip of the tool must be removed from the drill hole. Otherwise, the cutting edges may chip or the tool may break.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!