Welcome to Würth Australia

More than 20,000 products

All major credit cards accepted

450+ Sales Representatives

Toll free 1300 65 77 65

Dichtfix sealant
Dichtfix sealant - 1
Dichtfix sealant - 2
Dichtfix sealant - 3

For detailed information, other images and documents, please select individual articles from the following table.

Dichtfix sealant

Sprayable, MS polymer-based sealant for restoring the original texture following accident repair work

See product details

Available in 4 versions
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
Very wide adhesive range


Adheres to large range of surfaces, even without a primer coat.



High Shore A hardness


The material is resistant to mechanical loads.



High tensile strength and elongation at tear


The seam also withstands stronger movements/elongations.



UV-stable


Excellent ageing behaviour, even when seams are not painted.



Isocyanate-free

Notice
  • Does not adhere to PP/PE/PTFE

  • The sealant must not come into contact with fresh, unhardened PU materials

  • When painting over with metallic paints, a blocking primer must be applied

  • Due to the large number of varnish and glazing formulations, preliminary testing is required in order to rule out any interactions
Application area

The usage instructions are recommendations based on the tests we have conducted and our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee consistent quality of our products. We reserve the right to make technical changes and further develop products.


Replacement Nozzle: Art No. 0891 653
  • Nozzles not included in the scope of delivery - must be ordered seperately if required.