Welcome to Würth Australia

More than 20,000 products

All major credit cards accepted

450+ Sales Representatives

Toll free 1300 65 77 65

Silicone spray grease

For detailed information, other images and documents, please select individual articles from the following table.

Silicone spray grease

Glass-like transparent, extremely lubricating and insulating silicone grease that displaces water
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
  • Good moisture and corrosion protection due to extremely good water-displacing effect

  • Excellent sliding and lubricating properties on almost all base materials

  • Very high level of electrical resistance

  • Excellent insulating effect

  • Free from acids and resin

  • Colour: Transparent when sprayed on; a cloudy glass-like film remains once it has flashed off

The usage instructions are recommendations based on the tests we have conducted and on our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting with deliberate intent. We ensure the consistent quality of our products. We reserve the right to make technical changes and further develop products.