For detailed information, other images and documents, please select individual articles from the following table.
Silicone remover
For professional cleaning and degreasing before applying adhesives or painting
Register now and access more than 20,000 products
Variants
Register now and access more than 20,000 products
Product features high cleaning power and long flash-off time
Flammable liquids, Category 3; specific target organ toxicity - one-off exposure, Category 3, central nervous system; specific target organ toxicity - repeated exposure, Category 1, central nervous system; aspiration hazard, Category 1; chronic aquatic toxicity, Category 2
The usage instructions are recommendations based on the tests we have conducted and are based on our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee consistent quality of our products. We reserve the right to make technical changes and further develop products.
Suitable for removing contamination containing silicone, e.g. wax, tar and grease from metal and plastic surfaces. Extensive product coverage due to the special built-in fan nozzle.Suitable as a cleaner or degreaser for all surfaces with silicone present. Also suitable for professional pre-treatment when applying adhesives or painting (especially for touching up and parts painting). Also highly suitable for cleaning plastics.
Spray on silicone remover, then rub and dry with a clean cloth
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!