For detailed information, other images and documents, please select individual articles from the following table.
Hexagon nut with clamping piece (all-metal) similar to DIN 980, steel 8, copper-plated
Register now and access more than 20,000 products
Variants
Register now and access more than 20,000 products
DIN 980 has been withdrawn and replaced by ISO 7042. There is some limited similarity (Threads M3, M4, M7, M18, M22, M27, M33 and M39 removed | Nut height changed | Width across flats changed for M10, M12 and M14 to 16, 18 and 21 mm | Fine thread was included in ISO 10513 | ISO 7042 valid for strength classes 5, 8, 10, 12).
Crushed locking profile
- When the screw connection between the screw and nut is made, the screw thread is tightened due to narrowing of the thread pitch and the thread diameter of the nut
Temperature conditions
- Can be used at temperatures from: -70°C up to +250°C
Exhaust nut thread pitch
- Standard thread pitch (unless noted in description)
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!