For detailed information, other images and documents, please select individual articles from the following table.
Countersunk Sleeve Anchors
One piece, preassembled countersunk anchor
Register now and access more than 20,000 products
Variants
Register now and access more than 20,000 products
- Fast and simple installation
- Ideal for through fastening
- Reliable force controlled setting
- Follow up expansion
- Immediate loading
- Suitable for overhead application
Medium duty anchor for general use in concrete, solid masonry or stone
1.Drill hole in base material to specified diameter and depth.
2.Clean using a blow out gun to clear all debris and drilling fragments
3.Insert anchor into hole using PH drive bit and drive in until it is flush with the material
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!