The images are examples. For detailed information, other images and documents, please select individual articles from the following table.
Screwdriver slotted slim with round shank
Slim, brushed chrome-plated shank and 2-component handle
Register now and access more than 20,000 products




Variants
Register now and access more than 20,000 products
From tip to handle
- For smaller screws and precision work due to the slim shank and the smaller sizes
- Robust round shank, which has been brushed chrome-plated to protect against corrosion
- Black point tip for the best possible fit in the screw
- Tip finished according to the DIN 5264-A and ISO 2380 standards for slotted screwdrivers
- Complies with the DIN 5265 and SMS SS 2830 standards
Effortless control
- Fatigue-free working with the 2C handle with hard core and soft, non-slip surface
- Fast-turning zone and hard material in the lower part of the handle enable quick turning using the index finger and thumb once the screw is loosened
- Quick and easy identification with the shank symbol and size printed on the handle
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!