Welcome to Würth Australia

More than 20,000 products

All major credit cards accepted

450+ Sales Representatives

Toll free 1300 65 77 65

Snipe nose pliers
Snipe nose pliers - 1
Snipe nose pliers - 2

The images are examples. For detailed information, other images and documents, please select individual articles from the following table.

Snipe nose pliers

DIN ISO 5745

  • Length: 200 mm
  • Length in inches: 8 in
  • Jaw-tips thickness: 3 mm
  • Jaw-tips width: 4 mm
  • Jaws thickness: 11 mm
  • Surface: Lacquered
  • Material: Steel
  • Jaws width: 20 mm
  • Material of the grip handle: Polyvinyl chloride

See product details

Available in 2 versions

Prices for customers after login

Exclusively for registered customers

Register now and access more than 20,000 products

Variants

You can refine your search by selecting different attributes

Art.-no. Jaws length Length Length in inches Jaw-tips thickness Quantity PU
Price/PU
071501 569
72 mm 200 mm 8 in 3 mm
071501 568
77 mm 200 mm 8 in 3 mm
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
  • High-quality tool steel for long service life and precise gripping and cutting surfaces

  • Extra-long blade also suitable for thicker cables

  • Blades: Additional inductive hardening

  • Surface: Entirely polished and sealed with clear lacquer

  • Handle shells: PVC, double-dipped

  • Joint: Lap joint