For detailed information, other images and documents, please select individual articles from the following table.
Register now and access more than 20,000 products
Variants
Register now and access more than 20,000 products
- Operating time: 20-25 min. (at 80% gas)
- Temperature: Up to 1300 °C
Supplied without gas.
How to use Turbo-Lite:
- Turn fuel adjuster to the mid position
- Push the ignition button to ignite.
- If no flame appears, turn fuel adjuster right or left and retry.
- When the ignition button is released, there is a short delay before the flame is completely extinguished.
Warning:
- Ignite away from face & clothing.
- Ensure the flame is completely out after each use.
- Contains flammable gas under pressure.
- See instructions for further details.
Specifications:
- Size: (L) 90 mm x (W) 35 mm x Ø20 mm
- Weight (80% gas fill): 36 g
- Fuel: Butane
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!