Welcome to Würth Australia

More than 20,000 products

All major credit cards accepted

450+ Sales Representatives

Toll free 1300 65 77 65

Gas burner, ES-210

For detailed information, other images and documents, please select individual articles from the following table.

Gas burner, ES-210

Suitable for small assembly tasks
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
  • Operating time: 20-25 min. (at 80% gas)

  • Temperature: Up to 1300 °C


Supplied without gas.

How to use Turbo-Lite:


  • Turn fuel adjuster to the mid position

  • Push the ignition button to ignite.

  • If no flame appears, turn fuel adjuster right or left and retry.

  • When the ignition button is released, there is a short delay before the flame is completely extinguished.

Warning:


  • Ignite away from face & clothing.

  • Ensure the flame is completely out after each use.

  • Contains flammable gas under pressure.

  • See instructions for further details.

Specifications:


  • Size: (L) 90 mm x (W) 35 mm x Ø20 mm

  • Weight (80% gas fill): 36 g

  • Fuel: Butane