For detailed information, other images and documents, please select individual articles from the following table.
Register now and access more than 20,000 products

Variants
Register now and access more than 20,000 products
Covers the whole range from normal to the most solid sheets
Cannot be converted to other cutters
Low susceptibility to breakage due to modified cutting edges and 2-blade geometry
Reliable even for side canting
Made from solid carbide with high cobalt content
Long service life and impressive cutting power
Tips to ensure a long service life for the cutter:
- The cutter should reach its full rotation speed before being applied.
- Apply the centring point to the sheet metal with caution, then quickly drill using consistent pressure.
- Where possible, it is advisable to use a press vice.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!