Welcome to Würth Australia

More than 20,000 products

All major credit cards accepted

450+ Sales Representatives

Toll free 1300 65 77 65

Spacer strip on roll
Spacer strip on roll - 1
Spacer strip on roll - 2
Spacer strip on roll - 3
Spacer strip on roll - 4
Spacer strip on roll - 5
Spacer strip on roll - 6
Spacer strip on roll - 7

For detailed information, other images and documents, please select individual articles from the following table.

Spacer strip on roll

The spacer strip provides structural wood protection and prolongs the service life of the terrace
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
  • Quick application direct from the roll

  • Flexibly adjustable width of 30–60 mm

  • Point support for better ventilation


Creates clearance between terrace boards and substructure


Minimises the risk of screws shearing off



Guarantees optimum underfloor ventilation of the terrace boards


Prevents waterlogging and premature rotting of the wood



Secured with ASSY A2 pan head screws, prefix number 0180...

Screw hole diameter: 4.1 mm