Welcome to Würth Australia

More than 20,000 products

All major credit cards accepted

450+ Sales Representatives

Toll free 1300 65 77 65

Polyester strapping For Spannfix strapping system
Polyester strapping For Spannfix strapping system - 1
Polyester strapping For Spannfix strapping system - 2
Polyester strapping For Spannfix strapping system - 3

For detailed information, other images and documents, please select individual articles from the following table.

Polyester strapping For Spannfix strapping system

Flexible polyester strapping for strapping or bundling a wide range of materials

See product details

Available in 2 versions
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
Five times lighter than steel strapping


Also ideal for use on the go



Simple securing by hand or using the tensioner


  • Easy to re-tighten if volume of packaged goods decreases

  • Doesn't loosen, even during long storage periods


UV and weather-resistant



Largely resistant to chemicals



Does not leave behind scratches or rust spots


Strapping gentle on products



Tape is reusable


Excellent value for money



No sharp edges


  • No risk of injury

  • Adapts well to all shapes
Notice

Loads subject to impact may require additional strapping.



When lashing bundled goods on a loading surface, loads must be properly secured using non-slip mats and lashing straps.

Application area
Rules of thumb for determining the system strength. Weight of packed items/number of strapping turns.
500kg/2
750kg/3
1000kg/4
1500kg/5