The images are examples. For detailed information, other images and documents, please select individual articles from the following table.
Special system screw For push-in connector
For attaching and locking of wood/wood connections
Register now and access more than 20,000 products

Variants
Register now and access more than 20,000 products
Depending on the connector type, the appropriate type of special system screws should be used as per ETA-12/0067 approval in order to guarantee the specified characteristic load-bearing values.
The specified characteristic load-bearing values are guaranteed by using the appropriate system screws with the respective connector in accordance with ETA-12/0067.
- The special system screws fit perfectly into the screw hole of the respective connector
- Half-tip ensures optimum initial screw bite and reduced risk of splitting through its pre-drilling effect
- Reinforced screw head
Screws 0681 352 284/305/306 for use with wood/wood connectors 0681 352 248-252.
Screws 0681 352 285/307/308 for use with wood/wood connectors 0681 352 253-256/501/502.
To be used for connectors
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!