For detailed information, other images and documents, please select individual articles from the following table.
Portable Spill Kit General Purpose 65L
Comprehensive portable kit for the control,containment and clean-up of liquid spills
Register now and access more than 20,000 products
Variants
Register now and access more than 20,000 products
Portable and lightweight
- Allows the kit to be stored in a vehicle or cupboard
- Total weight of complete kit is only 11 kg
Large 65L capacity bag
- Large storage capacity allows additional products to be added if required
- Zippered top allows bag to be completely opened for easy access to contents
Spill response kit to absorb non-aggressive fluids of oil and water base including but not limited to mild acids, degreasers, alkalis, coolants, herbicides, pesticides, solvents, paints, foodstuffs such as milk, beer and wine.
Replenish used items as soon as possible to ensure the spill kit remains in a servicable condition.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!