Welcome to Würth Australia

More than 20,000 products

All major credit cards accepted

450+ Sales Representatives

Toll free 1300 65 77 65

Portable Spill Kit Oil and Fuel 65L

For detailed information, other images and documents, please select individual articles from the following table.

Portable Spill Kit Oil and Fuel 65L

Comprehensive portable kit for the control,containment and clean-up of liquid spills
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
Portable and lightweight


  • Allows the kit to be stored in a vehicle or cupboard

  • Total weight of complete kit is only 11 kg

Large 65L capacity bag


  • Large storage capacity allows additional products to be added if required

  • Zippered top allows bag to be completely opened for easy access to contents
NoticeProtect exposed skin with appropriate PPE.