For detailed information, other images and documents, please select individual articles from the following table.
Spirit level
Extra-strong, stable light metal rectangular profile with two handles
Register now and access more than 20,000 products
Variants
Register now and access more than 20,000 products
Precise measurements
- Two milled measuring surfaces (up to a spirit level length of 120 cm) achieve a very high degree of accuracy, even for overhead measurements
- Transferring of measuring planes flush with workpiece by means of removable end caps
- Two vertical bubbles mean there is no need to turn the spirit level to read vertically.
Highly resistant and long service life
- Acrylic glass level block with integrated corrosion-free reading rings
- Fluorescent bubble liquid, highly resistant to UV radiation, no liquid discolouration, maximum precision with fluctuating temperatures.
Easy to clean
thanks to very smooth electrostatic powder coating
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!