Welcome to Würth Australia

More than 20,000 products

All major credit cards accepted

450+ Sales Representatives

Toll free 1300 65 77 65

COUNTERSUNK UNDERCUT A2 STAINLESS STEEL SELF-TAPPING SCREW WITH REDUCED HEAD SIZE
COUNTERSUNK UNDERCUT A2 STAINLESS STEEL SELF-TAPPING SCREW WITH REDUCED HEAD SIZE - 1
COUNTERSUNK UNDERCUT A2 STAINLESS STEEL SELF-TAPPING SCREW WITH REDUCED HEAD SIZE - 2

For detailed information, other images and documents, please select individual articles from the following table.

COUNTERSUNK UNDERCUT A2 STAINLESS STEEL SELF-TAPPING SCREW WITH REDUCED HEAD SIZE

A2 stainless steel undercut self-tapping screws with H recessed reduced 8G screw head size

See product details

Available in 2 versions
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
• Undercut screws have a flat bottom under the head to present a more flush finish than standard countersunk screws
• When used with hinge plates, undercut screws will not lift the plate when screwed onto the work piece
• Can be used in timber, metal and aluminium (pre-drilling may be required)
• The reduced head size allows for larger diameter screws to be used in lower profile work pieces when compared to standard head size undercut screws of the same diameter