Welcome to Würth Australia

More than 20,000 products

All major credit cards accepted

450+ Sales Representatives

Toll free 1300 65 77 65

Rivet nut with countersunk head and partial hexagon shank
Rivet nut with countersunk head and partial hexagon shank - 1
Rivet nut with countersunk head and partial hexagon shank - 2

For detailed information, other images and documents, please select individual articles from the following table.

Rivet nut with countersunk head and partial hexagon shank

With semi-hexagonal shank and round pan head/countersunk head

  • Material: Stainless steel A2
  • Surface: Plain
  • RoHS-compliant: Yes
  • Design: With a small countersunk head and partial hexagon shank

See product details

Available in 5 versions

Prices for customers after login

Exclusively for registered customers

Register now and access more than 20,000 products

Variants

You can refine your search by selecting different attributes

Art.-no. Thread type x nominal diameter Head diameter Length Head height Quantity PU
Price/PU
094255 10
M10 14.5 mm 20.5 mm 1.1 mm
100 pcs
094255 4
M4 7 mm 12.5 mm 0.9 mm
100 pcs
094255 5
M5 8 mm 14 mm 0.9 mm
100 pcs
094255 6
M6 10 mm 16 mm 0.9 mm
100 pcs
094255 8
M8 12 mm 17 mm 0.9 mm
100 pcs
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
  • Material: A2 stainless steel

  • Chrome (VI)-free

  • Very high turning resistance

  • Minimal head protrusion

  • Can be used with coated components

  • No countersinking of drilled holes necessary