Welcome to Würth Australia

More than 20,000 products

All major credit cards accepted

450+ Sales Representatives

Toll free 1300 65 77 65

Stainless steel power cleaner
Stainless steel power cleaner - 1
Stainless steel power cleaner - 2

For detailed information, other images and documents, please select individual articles from the following table.

Stainless steel power cleaner

Special cleaning fluid for pre-cleaning metal surfaces. NSF-certified.
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
Powerful removal of oil and grease


  • Contamination such as from drilling and cutting oils, dust and other machining residues are thoroughly removed

  • Optimum preparation for further restoration, cleaning and care

  • Long-lasting


Tested for use in areas where food is processed or stored


Safe to use in areas where food is processed or stored, such as commercial kitchens, canteens, abattoirs, food transport etc.



Contains no phosphates, organic solvents or caustic substances


  • Reduces the risk potential associated with daily use

  • Reduces environmental pollution

  • Complies with local wastewater statutes

  • Not labelled in accordance with the German Ordinance on Hazardous Substances


Gentle on materials


Does not attack paint, rubber, plastics or seals



Biodegradable > 95 %

Proof of Performance

NSF A1-registered (no.: 135874), meets the requirements of USDA A1

Notice

Avoid direct contact with food.

Application area

NSF A1-registered (no.: 135874), meets the requirements of USDA A1

The usage instructions are recommendations based on the tests we have conducted and on our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We ensure the consistent quality of our products. We reserve the right to make technical changes and further develop products.