Register now in three simple steps to use all functions of the Online-Shop.
The QR-Code is no longer valid. Please click on the following button to activate it again.
More than 20,000 products
All major credit cards accepted
450+ Sales Representatives
Toll free 1300 65 77 65
Plain steel
For universal use for all appropriate staplers
Disks in different outer diameters of A2 stainless steel with EPDM seal for Screw diameter from 4,8 mm to 6,5
A2 stainless steel with drill tip and shaped thread made of hardened steel and a cone slot H. For fasteners in aluminum and steel substructures in the non-approved area
For visually appealing screw connections when attaching façade cladding onto wooden substructures
For securing roofing sheets and anti-slip insulating materials to metal and steel substructures.
For attaching metal profiles to metal substructures made of steel or aluminium
DIN 960, steel 8.8, zinc.
Similar to DIN 960, steel 8.8, zinc plated (A2K)
ASME B18.2.1, galvanised steel grade 8 blue passivated trivalent, UNF (fine thread)