Welcome to Würth Australia

More than 20,000 products

All major credit cards accepted

450+ Sales Representatives

Toll free 1300 65 77 65

FILL & CLEAN static mixer
FILL & CLEAN static mixer - 1
FILL & CLEAN static mixer - 2
FILL & CLEAN static mixer - 3
FILL & CLEAN static mixer - 4
FILL & CLEAN static mixer - 5
FILL & CLEAN static mixer - 6

For detailed information, other images and documents, please select individual articles from the following table.

FILL & CLEAN static mixer

For WIT cartridges of WIT-VM 250, WIT-NORDIC, WIT-VIZ, WIT-VIZ Express, RELAST, WIT-PM 200, WIT-EA 150 systems with cleaning element
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
For mixing the two "WIT cartridge components"



Side mixer contour can be used to clean the cartridge. The cartridge can then be resealed with the cartridge cap.



Suitable for injectable mortar


  • CONCRETE SPECIALIST WIT-VIZ

  • WIT-VIZ EXPRESS

  • ALLROUNDER WIT-VM 250

  • NATURAL STONE SPECIALIST WIT-EA 150

  • BASIC WIT-PM 200

  • RELAST

  • WIT-NORDIC


Suitable for mortar cartridge


  • Coaxial (1:10): 150 ml, 330 ml, 420 ml

  • Foil in tube (1:10): 300 ml


Suitable mixer extensions


  • WIT-MV mixing nozzle extension, rigid, 10 x 200 mm

  • WIT-MV mixing nozzle extension, rigid, 10 x 2,000 mm

  • WIT-MV mixing nozzle extension, flexible, 10 x 2,000 mm
Application area