Welcome to Würth Australia

More than 15,000 products

All major credit cards accepted

450+ Sales Representatives

Toll free 1300 65 77 65

Mixer nozzle FILL & CLEAN
Mixer nozzle FILL & CLEAN - 1
Mixer nozzle FILL & CLEAN - 2
Mixer nozzle FILL & CLEAN - 3
Mixer nozzle FILL & CLEAN - 4
Mixer nozzle FILL & CLEAN - 5
Mixer nozzle FILL & CLEAN - 6

For detailed information, other images and documents, please select individual articles from the following table.

Mixer nozzle FILL & CLEAN

For WIT cartridges of WIT-VM 250, WIT-VM 100, WIT-Nordic, WIT-Express, WIT-PM 200, WIT-EA 150 systems. With cleaning element

  • Length: 21.5 cm
  • Diameter: 8 mm
  • Colour: Red
  • Suitable for injection mortar: WIT-EA 150, WIT-Express, WIT-Nordic, WIT-PM 200, WIT-VM 100, WIT-VM 250
  • Suitable for cartridges type: Koaxial (1:10) + 150 ml, Koaxial (1:10) + 330 ml, Koaxial (1:10) + 380 ml, Koaxial (1:10) + 420 ml, Schlauchfolie (1:10) + 300 ml
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
Art.-no. Length Diameter Colour Suitable for injection mortar Quantity PU
price/PU
0903420001
21.5 cm 8 mm Red WIT-EA 150, WIT-Express, WIT-Nordic, WIT-PM 200, WIT-VM 100, WIT-VM 250
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
For mixing together the two "WIT cartridge components"



Side mixer contour can be used to clean the cartridge. The cartridge can then be resealed with the cartridge cap.



Suitable for chemical injection mortar:


  • CONCRETE SPECIALIST WIT-VM 100

  • WIT-EXPRESS

  • ALLROUNDER WIT-VM 250

  • NATURAL STONE SPECIALIST WIT-EA 150

  • BASIC WIT-PM 200

  • WIT-NORDIC


Suitable for mortar cartridge:


  • Coaxial (1:10): 150 ml, 330 ml, 420 ml

  • Tubular film (1:10): 300 ml


Suitable mixer extensions:


  • WIT-MV mixer nozzle extension, rigid, 10 x 200 mm

  • WIT-MV mixer nozzle extension, rigid, 10 x 2000 mm

  • WIT-MV mixer nozzle extension, flexible, 10 x 2000 mm