Welcome to Würth Australia

More than 15,000 products

All major credit cards accepted

450+ Sales Representatives

Toll free 1300 65 77 65

Studs for engine manifolds

For detailed information, other images and documents, please select individual articles from the following table.

Studs for engine manifolds

For general use.

  • Material: Steel
  • Property class: 4.6
  • Surface: Zinc plated
  • RoHS-compliant: Yes

See product details

Available in 9 versions

Prices for customers after login

Exclusively for registered customers

Register now and access more than 15,000 products

Variants

You can refine your search by selecting different attributes

Art.-no. Thread type x nominal diameter Length Thread length (metric thread) Thread length 2 (metric thread) Quantity PU
price/PU
024341027
27 mm 19 mm 11 mm
10 pcs
0243410129
29 mm 17 mm 11 mm
10 pcs
024341030
30 mm 22 mm 9 mm
10 pcs
024341041
43 mm 33 mm 13 mm
10 pcs
0243410141
41 mm 28 mm 11 mm
10 pcs
024343838
38 mm 28 mm 10 mm
10 pcs
024340820
20 mm 14 mm 9 mm
10 pcs
024340826
M8 26 mm 20 mm 10 mm
10 pcs
024340836
36 mm 30 mm 10 mm
10 pcs
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
Register now and access more than 15,000 products

Call customer service: 1300 65 77 65

Prices for customers after login