Welcome to Würth Australia

More than 15,000 products

All major credit cards accepted

450+ Sales Representatives

Toll free 1300 65 77 65

Dry wall screw with double-start thread
Dry wall screw with double-start thread - 1
Dry wall screw with double-start thread - 2

For detailed information, other images and documents, please select individual articles from the following table.

Dry wall screw with double-start thread

For screwing on metal substructures up to max. 1 mm

  • Nominal diameter: 3.5 mm
  • Internal drive: H2
  • Material: Steel
  • Surface: Phosphated
  • Head type: Bugle head
  • RoHS-compliant: Yes

See product details

Available in 2 versions

Prices for customers after login

Exclusively for registered customers

Register now and access more than 15,000 products

Variants

You can refine your search by selecting different attributes

Art.-no. Length Thread length Head diameter Thread format Quantity PU
price/PU
018903525
25 mm 18 mm 8.4 mm Double thread
250 pcs
018903541
41 mm 34 mm 8 mm
250 pcs
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
Register now and access more than 15,000 products

Call customer service: 1300 65 77 65

Prices for customers after login

  • Double-start thread with special needle tip

  • Hardened, phosphated steel

  • Bugle head with PH 2 cross recess drive