Welcome to Würth Australia

More than 20,000 products

All major credit cards accepted

450+ Sales Representatives

Toll free 1300 65 77 65

Locking disc spring washer, shape M Spring steel hardened 420-510 HV10, zinc-flake coated
Locking disc spring washer, shape M Spring steel hardened 420-510 HV10, zinc-flake coated - 1
Locking disc spring washer, shape M Spring steel hardened 420-510 HV10, zinc-flake coated - 2

The images are examples. For detailed information, other images and documents, please select individual articles from the following table.

Locking disc spring washer, shape M Spring steel hardened 420-510 HV10, zinc-flake coated

See product details

Available in 10 versions
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
  • Type M (medium): up to and including screw connections of strength class 8.8 with normal head contact

  • Protection type: Screw retainer

  • Friction locking thanks to spring force

  • Mechanical interlock thanks to specific surface stamping

  • Protects the counter surface from damage (washer does not turn during installation)

  • Minimal tightening torque distribution