For detailed information, other images and documents, please select individual articles from the following table.
Register now and access more than 20,000 products
Variants
Register now and access more than 20,000 products
Milling Head
- Won't crack coating
- No cracking and chipping of the material when screwing at edges.
Thin Shank
Enables a direct connection without gaps.
Thread and 25° Tip
Easy screw-in due to sharp threads with glide-promoting coating.
Automatic countersinking to spot on starting on hard surfaces like coated and uncoated particle board sheets, medium density fibreboard sheets (MDF) and in all other wood or wooden materials.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!