Welcome to Würth Australia

More than 20,000 products

All major credit cards accepted

450+ Sales Representatives

Toll free 1300 65 77 65

Bugle Batten T17 Timber Screws
Bugle Batten T17  Timber Screws - 1
Bugle Batten T17  Timber Screws - 2

For detailed information, other images and documents, please select individual articles from the following table.

Bugle Batten T17 Timber Screws

Bugle Batten screws with Type 17 tip for heavy-duty timber applications.

See product details

Available in 5 versions
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
  • Countersunk bugle head for a flush surface finish.

  • Coarse 14-10 thread promotes faster chip removal from the work piece.

  • Internal 5 mm hexagonal drive head for high-torque installation.

  • Special Type 17 fluted tip allows for optimal self-drilling.

  • Milling ribs under the head ensure effective recessing of the head in the timber.

  • Class 3 HDG finish for indoor and outdoor applications.